Slip Elbow in White
Slip Elbow in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1500-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Dearborn® elbows & connectors are manufactured from PVC for durability in tubular drain applications
- White PVC
- Easy installation
Documents
Specifications
- ASME:
- ASME A112.18.2
- ASTM:
- ASTM B-456, ASTM F-409
- Color Finish Name:
- White
- Connection Type:
- Slip-Joint
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Material:
- Plastic
- Material Type:
- PVC, Polypropylene
- Product Type:
- Elbow
- UPC:
- 041193057136