1-1/2 x 16 in. Plastic Slip Joint Extension Tube
1-1/2 x 16 in. Plastic Slip Joint Extension Tube
Frequently Purchased Together
Product Details
Product Details
- Designed for connection between sink drain and P-Trap
- Slip joint connections on both ends
- 16-in length
- Available in white or black polypropylene
- Blue TPE washers for superior sealing and durability
- Meets ASTM F 409
- IAPMO listed
- Includes 2 slip joint washers, 2 washers, and 2 reducing washers
- For warranty product details, refer to the Oatey Limited Warranty document
Documents
Specifications
- ASTM:
- ASTM F-409
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Extension Tube