This product requires certification to purchase.

Soft Trap Cover in White

You last purchased this on
 
Dearborn

Soft Trap Cover in White

  • Fast #
  • Part #DEAADA110
  • Item #8027926
  • Manufacturer Part #ADA110
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

Soft Trap Cover in White

  • Fast #
  • Part #DEAADA110
  • Item #8027926
  • Manufacturer Part #ADA110
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 80
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Universal offering to cover brass, plastic, and schedule 40 tubular
  • Hook and loop fasteners make installation fast and simple
  • EVA foam is easy to cut, size and measure to fit
  • Easily accommodates offset supply lines
  • Clean appearance and aesthetics
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.9
ASTM:
ASTM C-1822 2015, ASTM E-84, ASTM G-21, ASTM G-22
Color Finish Category:
Whites
Color Finish Name:
White
Cover Type:
Soft
IAPMO Listed:
Yes
Material:
Plastic
Product Type:
Trap Cover