This product requires certification to purchase.

1-1/2 in. PVC Bath Waste Touch Toe Half Kit Drain with Spud

You last purchased this on
 
Dearborn

True Blue® 1-1/2 in. PVC Bath Waste Touch Toe Half Kit Drain with Spud

  • Fast #
  • Part #DEAP9950MBPS
  • Item #9262137
  • Manufacturer Part #P9950MBPS
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

True Blue® 1-1/2 in. PVC Bath Waste Touch Toe Half Kit Drain with Spud

  • Fast #
  • Part #DEAP9950MBPS
  • Item #9262137
  • Manufacturer Part #P9950MBPS
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses.
  • Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment
  • Test plugs install with a 1/4 turn and are approved for testing up to 40 ft. of head, making testing fast and reliable.
  • Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks.
  • Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles. Reduces installation frustrations while creating a better seal.
  • Pre-assembled components make installation quicker, so you can go from box to test faster
  • Available in matte black, white, brushed nickel, oil-rubbed bronze and chrome spud finishes
  • Finished drain spuds can accept a trim veneer for easy finish changes and replacement.
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Requires Certification

Specifications

Collection:
True Blue®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
Yes
Material:
Plastic
Outlet Type:
NPSM
Product Type:
Half Kit, Test Kit