16 in. Plastic Lift & Turn Drain in Chrome
True Blue® 16 in. Plastic Lift & Turn Drain in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 240-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Tubular Uni-lift bath waste is manufactured from durable polypropylene plastic and features a unit-lift stopper
- Chrome in color
- Designed for use in tubular drain applications
- Works in Dearborn traditional BW&O system. Direct drain allows for P-trap to be plumbed directly below tub drain
Specifications
- ANSI:
- No
- ASME:
- Yes
- Collection:
- True Blue®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connecting Pipe:
- Rigid
- Connection Type:
- Slip Nut
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC, Polypropylene
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Strainer Body:
- Plastic
- Thread Type:
- Slip Nut
- Trim Only:
- No
- Tub Depth:
- 16 in
- WaterSense Labeled:
- No
- Width:
- 5 in