This product requires certification to purchase.

ABS Bath Waste Half Kit Toe-Tap Stopper with Test Kit in Chrome

Dearborn

True Blue® ABS Bath Waste Half Kit Toe-Tap Stopper with Test Kit in Chrome

  • Fast #
  • Part #DEAA9950CP
  • Item #7653376
  • Manufacturer Part #A9950CP
4.4 out of 5 Customer Rating
Brand image
Dearborn

True Blue® ABS Bath Waste Half Kit Toe-Tap Stopper with Test Kit in Chrome

  • Fast #
  • Part #DEAA9950CP
  • Item #7653376
  • Manufacturer Part #A9950CP
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Press-in trim veneer in designer finish installs simply with overflow test plug. Eliminates the need for additional tools or sealants.
  • Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses. Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment.
  • Test plugs install with a 1/4 turn and are approved for testing up to 40 ft. of head, making testing fast and reliable.
  • Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks.
  • Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles. Reduces installation frustrations while creating a better seal.
  • Pre-assembled components make installation quicker, so you can go from box to test faster.
  • Requires Certification

Specifications

ASME:
Yes
Collection:
True Blue®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Drain Component Type:
Half Kit
Drain Type:
Bathtub Drain
Fits Pipe Size:
1-1/2 in
Height:
3-3/4 in
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
ABS
Outlet Type:
NPSM
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
041193104977
Width:
7 in