This product requires certification to purchase.

Bath Waste Trim Kit Toe-Tap Stopper in Chrome

You last purchased this on
 
Dearborn

True Blue® Bath Waste Trim Kit Toe-Tap Stopper in Chrome

  • Fast #
  • Part #DEAK97CP
  • Item #7653375
  • Manufacturer Part #K97CP
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

True Blue® Bath Waste Trim Kit Toe-Tap Stopper in Chrome

  • Fast #
  • Part #DEAK97CP
  • Item #7653375
  • Manufacturer Part #K97CP
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 960
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Press-in trim veneer in designer finish installs simply with overflow test plug. Eliminates the need for additional tools or sealants
  • Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses. Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment
  • Use with True Blue rough kits for complete installation
  • Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles. Reduces installation frustrations while creating a better seal
  • Pre-assembled components make installation quicker, so you can go from box to test faster
  • Available in full, half rough or trim kits with options for ABS or PVC and multiple finishes and stoppers
  • Requires Certification

Specifications

Collection:
True Blue®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
IAPMO Listed:
Yes
Material:
Plastic
Product Type:
Trim Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov