Bath Waste Trim Kit Uni-Lift Stopper in Brushed Nickel
True Blue® Bath Waste Trim Kit Uni-Lift Stopper in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses
- Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment
- Use with True Blue® rough Kits for complete installation
- Available in matte black, white, brushed nickel, oil-rubbed bronze and chrome spud finishes
- Finished drain spuds can accept a trim veneer for easy finish changes and replacement
- For warranty product details, refer to the Oatey limited warranty document
- True Blue® bath waste trim kit with uni-lift stopper
- Brushed nickel finished drain spud
Specifications
- Brand Model Compatibility:
- A9840, A9850, A9860, P9850
- Collection:
- True Blue®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Material:
- Brass
- Product Type:
- Bath Waste Trim Kit, Uni-Lift Stopper
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov