Brass Lift & Turn Drain in Chrome
True Blue® Brass Lift & Turn Drain in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 900-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Press-in trim veneer in designer finish installs simply with overflow test plug. Eliminates the need for additional tools or sealants
- Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses. Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment
- Foamed rubber overflow gasket provides better compression and memory, creating a superior and more reliable seal to prevent leaks
- Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles. Reduces installation frustrations while creating a better seal
- Pre-assembled components make installation quicker, so you can go from box to test faster
- Available in full, half rough or trim kits with options for ABS or PVC and multiple finishes and stoppers
Specifications
- Collection:
- True Blue®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Material:
- Brass
- Product Type:
- Trim Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov