This product requires certification to purchase.

Brass Push and Pull Stopper in Matte Black

Dearborn

True Blue® Brass Push and Pull Stopper in Matte Black

  • Fast #
  • Part #DEAK99MBPS
  • Item #9262165
  • Manufacturer Part #K99MBPS
4.8 out of 5 Customer Rating
Brand image
Dearborn

True Blue® Brass Push and Pull Stopper in Matte Black

  • Fast #
  • Part #DEAK99MBPS
  • Item #9262165
  • Manufacturer Part #K99MBPS
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 960
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dearborn® True Blue bath waste full kits - Innovative, flexible and designed with the plumber in mind! True Blue's integrated locking features reduce the amount of tools needed for installation which reduces frustration and time
  • Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses
  • Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment
  • Use with True Blue® rough Kits for complete installation
  • Available in matte black, white, brushed nickel, oil-rubbed bronze and chrome spud finishes
  • Finished drain spuds can accept a trim veneer for easy finish changes and replacement
  • For warranty product details, refer to the Oatley limited warranty document
  • Requires Certification

Documents


Specifications

Collection:
True Blue®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
2-1/2 in
IAPMO Listed:
No
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
041193121196
Width:
5 in