This product requires certification to purchase.

You last purchased this on
 
Dearborn

True Blue®

  • Fast #
  • Part #DEAK74TBN
  • Item #2240869
  • Manufacturer Part #K74TBN
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

True Blue®

  • Fast #
  • Part #DEAK74TBN
  • Item #2240869
  • Manufacturer Part #K74TBN
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dearborn® Bath Waste Trim Kits feature a faceplate and stopper assembly (spud) in various designer finishes.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
True Blue®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Proposition 65:
WARNING: Cancer -www.P65Warnings.ca.gov
Width:
3-1/2 in