This product requires certification to purchase.

You last purchased this on
 
Dearborn

True Blue®

  • Fast #
  • Part #DEAP9226
  • Item #9513
  • Manufacturer Part #P9226
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

True Blue®

  • Fast #
  • Part #DEAP9226
  • Item #9513
  • Manufacturer Part #P9226
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 160
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Dome grid
  • Polypropylene construction
  • Single hole faceplate
  • Slip joint connections
  • TPE Blue washers for superior seal
  • Fits most tubs 14 in. - 16 in. high
  • Full kit- rough & trim components included
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
True Blue®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connecting Pipe:
Rigid
Connection Type:
Slip Nut
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Fits Pipe Size:
14 in - 16 in
Material Type:
PVC, Polypropylene
Proposition 65:
WARNING: Cancer -www.P65Warnings.ca.gov
Tub Depth:
16 in
Width:
5 in