This product requires certification to purchase.

1-1/2 x 24 in. Solvent Weld Plastic and Zinc Rough-in Kit

You last purchased this on
 
Dearborn

True Blue® FLEX 1-1/2 x 24 in. Solvent Weld Plastic and Zinc Rough-in Kit

  • Fast #
  • Part #DEA24P9975ZD
  • Item #9408345
  • Manufacturer Part #24P9975ZD
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

True Blue® FLEX 1-1/2 x 24 in. Solvent Weld Plastic and Zinc Rough-in Kit

  • Fast #
  • Part #DEA24P9975ZD
  • Item #9408345
  • Manufacturer Part #24P9975ZD
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dearborn® True Blue® FLEX Bath Waste Direct Drain Rough Kits - Innovative, flexible and designed with the plumber in mind! True Blue's integrated locking features reduce the amount of tools needed for installation which reduces frustration and time.
  • Flexible PVC tubing with a forgiving structure simplifies the installation and makes it easy to overcome jobsite obstruction
  • Provides easier alignment than rigid PVC for novice users
  • Reduces the number of additional fittings and solvent welded joints needed for offsetting
  • Helps to accommodate severely sloped tub walls
  • Available in 16 in. or 24 in. lengths for standard and whirlpool tub depths
  • Direct drain fitting helps you overcome jobsite obstructions like floor joists when a standard sanitary tee cannot be used
  • Test plugs install with a 1/4 turn and are approved for testing up to 40 ft. of head
  • Makes testing fast and reliable
  • Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks
  • Requires Certification

Specifications

Collection:
True Blue® FLEX
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
24 in
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
Yes
Material:
Plastic, Zinc
Outlet Type:
Solvent Weld
Product Type:
Rough-In Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov