Plastic Lift & Turn Drain in Brushed Nickel
True Blue® Plastic Lift & Turn Drain in Brushed Nickel
Product Details
Product Details
- Universal design connects bath tub to DWV system
- PVC construction for solvent weld connections
- Foam rubber overflow gasket
- 1 hole faceplate
- Brushed nickel finish
- Brass drain spud
- Uni-lift stopper
- Overflow elbow adheres to tub with lock nut so no screws are required
- Kit includes overflow elbow, overflow gasket, locknut, faceplate, 2 test plugs, drain elbow, drain gasket, drain spud and stopper
- Boxed
Documents
Specifications
- ASME:
- ASME A112.18.2 2005
- CSA Certified:
- CSA B125.2 2005
- Collection:
- True Blue®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Connection Type:
- Solvent Weld
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 1/2 in
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- Strainer Body:
- Brass
- Width:
- 4 in