This product requires certification to purchase.

Plastic Lift & Turn Drain in Champagne Bronze

You last purchased this on
 
Dearborn

True Blue® Plastic Lift & Turn Drain in Champagne Bronze

  • Fast #
  • Part #DEAA9960CBPS
  • Item #9681462
  • Manufacturer Part #A9960CBPS
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

True Blue® Plastic Lift & Turn Drain in Champagne Bronze

  • Fast #
  • Part #DEAA9960CBPS
  • Item #9681462
  • Manufacturer Part #A9960CBPS
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses
  • Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment
  • Test plugs install with a 1/4 turn and are approved for testing up to 40ft of head. Makes testing fast and reliable
  • Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks
  • Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles, reduces installation frustrations while creating a better seal
  • Pre-assembled components make installation quicker, so you can go from box to test faster
  • Available in Matte Black, White, Brushed Nickel, Oil-Rubbed Bronze, Champagne Bronze, Brushed Gold and Chrome spud finishes
  • Finished drain spuds can accept a trim veneer for easy finish changes and replacement
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2 2015
CSA Certified:
CSA B125.2 2015
Collection:
True Blue®
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Connection Type:
Solvent Weld
Drain Body Material:
Plastic
Drain Body Material Type:
ABS
Flow Rate:
10.95 gpm
IAPMO Listed:
No
Overflow Included:
Yes
Pressure - Maximum:
17 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Thread Type:
NPSM
Trim Only:
No
WaterSense Labeled:
No