This product requires certification to purchase.

Plastic Lift & Turn Drain in Chrome

Dearborn

True Blue® Plastic Lift & Turn Drain in Chrome

  • Fast #
  • Part #DEAP9960CP
  • Item #7653346
  • Manufacturer Part #P9960CP
4.1 out of 5 Customer Rating
Brand image
Dearborn

True Blue® Plastic Lift & Turn Drain in Chrome

  • Fast #
  • Part #DEAP9960CP
  • Item #7653346
  • Manufacturer Part #P9960CP
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Press-in trim veneer in designer finish installs simply with overflow test plug. Eliminates the need for additional tools or sealants
  • Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses. Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment
  • Test plugs install with a 1/4 turn and are approved for testing up to 40 ft. of head, making testing fast and reliable
  • Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks
  • Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles. Reduces installation frustrations while creating a better seal
  • Pre-assembled components make installation quicker, so you can go from box to test faster
  • Requires Certification

Specifications

ASME:
ASME A112.18.2 2015
CSA Certified:
CSA B125.2 2015
Collection:
True Blue®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connecting Pipe:
Flexible
Connection Type:
Solvent Weld
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Fits Pipe Size:
1-1/2 in
Fitting Size 1:
1/2 in
Flow Rate:
10.95 gpm
IAPMO Listed:
Yes
Overflow Included:
Yes
Thread Type:
NPSM
Trim Only:
No
UPC:
041193105097
Width:
7 in