Plastic Lift & Turn Drain in Polished Chrome
True Blue® Plastic Lift & Turn Drain in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Can be used on acrylic, cast iron, fiberglass and steel bathtubs
- Schedule 40 PVC or ABS construction
- Single hole faceplate - mounting hardware included
- Snap-on & threaded test kit
- Foamed rubber overflow gasket
Documents
Specifications
- Collection:
- True Blue®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connecting Pipe:
- Rigid
- Connection Type:
- NPSM
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 1/2 in
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- Width:
- 7 in