This product requires certification to purchase.

Plastic Push-Pull Drain in Brushed Nickel

Dearborn

True Blue® Plastic Push-Pull Drain in Brushed Nickel

  • Fast #
  • Part #DEAP9940BNPS
  • Item #9262147
  • Manufacturer Part #P9940BNPS
4.8 out of 5 Customer Rating
Brand image
Dearborn

True Blue® Plastic Push-Pull Drain in Brushed Nickel

  • Fast #
  • Part #DEAP9940BNPS
  • Item #9262147
  • Manufacturer Part #P9940BNPS
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 240
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dearborn® True Blue bath waste full kits - innovative, flexible and designed with the plumber in mind! True Blue's integrated locking features reduce the amount of tools needed for installation which reduces frustration and time
  • Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses
  • Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment
  • Test plugs install with a 1/4 turn and are approved for testing up to 40 ft of head, making testing fast and reliable
  • Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks
  • Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles, reduces installation frustrations while creating a better seal
  • Pre-assembled components make installation quicker, so you can go from box to test faster
  • Available in matte black, white, brushed nickel, oil-rubbed bronze and chrome spud finishes
  • Finished drain spuds can accept a trim veneer for easy finish changes and replacement
  • For warranty product details, refer to the Oatey limited warranty document
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2 2015
Collection:
True Blue®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Connection Type:
Solvent Weld
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Flow Rate:
10.95 gpm
IAPMO Listed:
No
Material Type:
PVC
Trim Only:
No
UPC:
041193462589
WaterSense Labeled:
No
Width:
7 in