Plastic Push-Pull Drain in Oil Rubbed Bronze
True Blue® Plastic Push-Pull Drain in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Dearborn® True Blue bath waste full kits - Innovative, flexible and designed with the plumber in mind! True Blue's integrated locking features reduce the amount of tools needed for installation which reduces frustration and time
- Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses
- Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment
- Test plugs install with a 1/4 turn and are approved for testing up to 40 ft of head, making testing fast and reliable
- Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks
- Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles, reduces installation frustrations while creating a better seal
- Pre-assembled components make installation quicker, so you can go from box to test faster
- Available in Matte Black, White, Brushed Nickel, Oil-Rubbed Bronze and Chrome spud finishes
- Finished drain spuds can accept a trim veneer for easy finish changes and replacement
- For warranty product details, refer to the Oatley limited warranty document
Documents
Specifications
- ASME:
- ASME A112.18.2 2015
- Collection:
- True Blue®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Connection Type:
- Solvent Weld
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- ABS
- Flow Rate:
- 10.95 gpm
- IAPMO Listed:
- No
- Material Type:
- ABS
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 7 in