This product requires certification to purchase.

Plastic Push-Pull Drain in White

You last purchased this on
 
Dearborn

True Blue® Plastic Push-Pull Drain in White

  • Fast #
  • Part #DEAP9940WHPS
  • Item #9262164
  • Manufacturer Part #P9940WHPS
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

True Blue® Plastic Push-Pull Drain in White

  • Fast #
  • Part #DEAP9940WHPS
  • Item #9262164
  • Manufacturer Part #P9940WHPS
3.7 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 240
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Dearborn® True Blue bath waste full kits - Innovative, flexible and designed with the plumber in mind! True Blue's integrated locking features reduce the amount of tools needed for installation which reduces frustration and time
  • Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses
  • Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment
  • Test plugs install with a 1/4 turn and are approved for testing up to 40 ft of head, making testing fast and reliable
  • Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks
  • Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles, reduces installation frustrations while creating a better seal
  • Pre-assembled components make installation quicker, so you can go from box to test faster
  • Available in Matte Black, White, Brushed Nickel, Oil-Rubbed Bronze and Chrome spud finishes
  • Finished drain spuds can accept a trim veneer for easy finish changes and replacement
  • For warranty product details, refer to the Oatley limited warranty document
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2 2015
Collection:
True Blue®
Color Finish Category:
Whites
Color Finish Name:
White
Connection Type:
Solvent Weld
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Flow Rate:
10.95 gpm
IAPMO Listed:
No
Material Type:
PVC
Trim Only:
No
WaterSense Labeled:
No
Width:
7 in