Plastic Toe-Tap Drain
True Blue® Plastic Toe-Tap Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 240-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Polypropylene construction
- Single hole faceplate
- Slip joint connection
- TPE Blue Washers for superior seal
- Fits most tubs 14 in.-16 in. high
- Full kit- rough & trim components included
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- Yes
- Collection:
- True Blue®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connecting Pipe:
- Rigid
- Connection Type:
- Slip Nut
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- Thread Size:
- 1-1/2 in
- Thread Type:
- Slip Nut
- Trim Only:
- No
- Width:
- 1-1/4 in