Plastic Trip Lever Drain in Polished Chrome
True Blue® Plastic Trip Lever Drain in Polished Chrome
Product Details
Product Details
- Works in Dearborn® traditional BW&O system
- Polypropylene construction
- Single hole faceplate
- Slip joint connections
- TBE Blue Washers for superior seal
- Fits most tubs 14"-16" high
- Full kit- rough & trim components included
Specifications
- ADA Compliant:
- No
- Collection:
- True Blue®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Slip Nut
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 1-1/2 in
- Handle Type:
- Trip Lever
- IAPMO Listed:
- No
- Material Type:
- PVC
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 3-1/2 in