Solvent Weld Brass Touch Toe Stopper in Brushed Gold
True Blue® Solvent Weld Brass Touch Toe Stopper in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 960-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Press-in trim veneer in designer finish installs simply with overflow test plug. Eliminates the need for additional tools or sealants
- Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses. Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment
- Available in matte black, white, brushed nickel, oil-rubbed bronze, champagne bronze, brushed gold and chrome spud finishes
- Use with True Blue® rough Kits for complete installation
Documents
Specifications
- Collection:
- True Blue®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- IAPMO Listed:
- No
- Material:
- Brass
- Outlet Type:
- Solvent Weld
- UPC:
- 041193350145