This product requires certification to purchase.

Solvent Weld Brass Touch Toe Stopper in Champagne Bronze

You last purchased this on
 
Dearborn

True Blue® Solvent Weld Brass Touch Toe Stopper in Champagne Bronze

  • Fast #
  • Part #DEAK97CB
  • Item #9681451
  • Manufacturer Part #K97CB
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

True Blue® Solvent Weld Brass Touch Toe Stopper in Champagne Bronze

  • Fast #
  • Part #DEAK97CB
  • Item #9681451
  • Manufacturer Part #K97CB
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 960
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Press-in trim veneer in designer finish installs simply with overflow test plug. Eliminates the need for additional tools or sealants
  • Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses. Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment
  • Available in matte black, white, brushed nickel, oil-rubbed bronze, champagne bronze, brushed gold and chrome spud finishes
  • Use with True Blue® rough Kits for complete installation
  • Requires Certification

Documents


Specifications

Collection:
True Blue®
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
IAPMO Listed:
No
Material:
Brass
Outlet Type:
Solvent Weld
Product Type:
Touch Toe Stopper
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov