This product requires certification to purchase.

Solvent Weld Brass Uni-Lift Stopper in Brushed Gold

You last purchased this on
 
Dearborn

True Blue® Solvent Weld Brass Uni-Lift Stopper in Brushed Gold

  • Fast #
  • Part #DEAK98BG
  • Item #9681343
  • Manufacturer Part #K98BG
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dearborn

True Blue® Solvent Weld Brass Uni-Lift Stopper in Brushed Gold

  • Fast #
  • Part #DEAK98BG
  • Item #9681343
  • Manufacturer Part #K98BG
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Press-in trim veneer in designer finish installs simply with overflow test plug. Eliminates the need for additional tools or sealants
  • Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses. Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment
  • Available in matte black, white, brushed nickel, oil-rubbed bronze, champagne bronze, brushed gold and chrome spud finishes
  • Use with True Blue® rough Kits for complete installation
  • Requires Certification

Documents


Specifications

Collection:
True Blue®
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
IAPMO Listed:
No
Material:
Brass
Outlet Type:
Solvent Weld
Product Type:
Uni-Lift Stopper
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov