10 in. x 8 ft. Silver Uninsulated Flexible Air Duct
10 in. x 8 ft. Silver Uninsulated Flexible Air Duct
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 21-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 10 in
- Insulated:
- No
- Length:
- 8 ft
- Material:
- Aluminum Alloy
- Maximum Airflow:
- 5000
- UL Listed:
- UL 181 Class 1
- Vent Duct Shape:
- Round