This product requires certification to purchase.

15-7/8 x 4 in. Dryer Box

You last purchased this on
 
Deflecto

15-7/8 x 4 in. Dryer Box

  • Fast #
  • Part #DDVBOX
  • Item #2491653
  • Manufacturer Part #DVBOX
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Deflecto

15-7/8 x 4 in. Dryer Box

  • Fast #
  • Part #DDVBOX
  • Item #2491653
  • Manufacturer Part #DVBOX
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Saves space- recessed design allows for placement behind drywall
  • Improves dryer efficiency
  • Reduces fire hazard
  • Eliminates exposed drywall cuts
  • Easy installation: install in up or down position
  • Requires Certification

Documents


Specifications

Dryer Box Size:
15-7/8 in x 4 in
Height:
15-7/8 in
Length:
4 in
Material:
Aluminum, Plastic
Width:
10-1/4 in