This product requires certification to purchase.

3 in. Dryer Vent Hood

You last purchased this on
 
Deflecto

3 in. Dryer Vent Hood

  • Fast #
  • Part #DRVHAW3
  • Item #249554
  • Manufacturer Part #RVHAW3
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Deflecto

3 in. Dryer Vent Hood

  • Fast #
  • Part #DRVHAW3
  • Item #249554
  • Manufacturer Part #RVHAW3
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Hood pipe diameter: 3"
  • Removable bird guard helps prevent birds and other pests from nesting or entering home
  • Vent closure designed for maximum airflow
  • Durable and weather-resistant
  • Should self clean with wind or rain
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Diameter:
3 in
Height:
5-1/4 in
Material:
Aluminum, Plastic, Rubber
Material Type:
Calcium Filled Polypropylene
UL Listed:
No
Vent Duct Shape:
Round to Rectangular
Width:
5-7/8 in