This product requires certification to purchase.

3 in. Dryer Vent Hood in White Calcium Filled Polypropylene and Styrene

You last purchased this on
 
Deflecto

3 in. Dryer Vent Hood in White Calcium Filled Polypropylene and Styrene

  • Fast #
  • Part #DHR3W
  • Item #519804
  • Manufacturer Part #HR3W
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Deflecto

3 in. Dryer Vent Hood in White Calcium Filled Polypropylene and Styrene

  • Fast #
  • Part #DHR3W
  • Item #519804
  • Manufacturer Part #HR3W
3.6 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Hood pipe diameter: 3"
  • Easy to clean as bird guard snaps in and out easily
  • Durable, weather resistant
  • Removable bird guard helps prevent birds and pests from nesting in vent or entering home
  • Quick, easy installation
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Diameter:
3 in
Material:
Plastic
Material Type:
Calcium Filled Polypropylene
UL Listed:
No
Vent Duct Shape:
Round to Rectangular
Width:
5-7/8 in