This product requires certification to purchase.

4 in. Dryer Flapper Vent Hood in Brown

You last purchased this on
 
Deflecto

4 in. Dryer Flapper Vent Hood in Brown

  • Fast #
  • Part #ABMDRVHAB418
  • Item #4572014
  • Manufacturer Part #RVHAB4/18
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Deflecto

4 in. Dryer Flapper Vent Hood in Brown

  • Fast #
  • Part #ABMDRVHAB418
  • Item #4572014
  • Manufacturer Part #RVHAB4/18
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 18 Pallet: 180
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Hood pipe diameter: 4"
  • Removable bird guard helps prevent birds and other pests from nesting in vent or entering home
  • Vent closure designed for maximum airflow
  • Durable weather resistant
  • Should self clean with wind or rain
  • Includes pipe and collar
  • Requires Certification

Documents


Specifications

Color Finish Name:
Brown
Diameter:
4 in
Height:
5-7/8 in
Length:
15 in
Material:
Aluminum, Plastic, Styrene
Material Type:
Calcium Filled Polypropylene