4 in. Dryer Vent Hood Aluminum and Plastic
4 in. Dryer Vent Hood Aluminum and Plastic
Frequently Purchased Together
Product Details
Product Details
- Removable bird guard helps prevent birds and other pests from nesting or entering home
- Durable and weather-resistant
- Vent closure designed for maximum airflow
- Quick and easy installation
- Includes pipe and collar
- Assembled
Specifications
- Color Finish Name:
- Brown
- Diameter:
- 4 in
- Height:
- 5-7/8 in
- Material:
- Aluminum, Plastic
- Material Type:
- Calcium Filled Polypropylene
- UL Listed:
- No
- Vent Duct Shape:
- Round to Rectangular
- Width:
- 5-7/8 in