4 in. Dryer Vent Hood in Brown
4 in. Dryer Vent Hood in Brown
Package Quantity Info:
Each: 1 Inner Pack: 24 Case: 24 Pallet: 384-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use with bath, dryer or general venting
- Removable bird guard helps prevent birds and other pests from nesting or entering home
- Maximizes airflow with a 4" opening
- Vent closure is designed for tight closure
- Durable weather resistant plastic material with UV stabilizer
- Easy replacement to existing pipe
Documents
Specifications
- Color Finish Name:
- Brown
- Diameter:
- 4 in
- Height:
- 9-1/2 in
- Length:
- 29-1/4 in
- Material:
- Plastic
- UL Listed:
- No
- UPC:
- 079916502045
- Vent Duct Material:
- Plastic
- Vent Duct Shape:
- Round to Rectangular
- Width:
- 12-3/4 in