4 in. Dryer Vent Hood Plastic
4 in. Dryer Vent Hood Plastic
Package Quantity Info:
Each: 1 Case: 24 Pallet: 480-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Hood pipe diameter: 4"
- Removable bird guard helps prevent birds and other pests from nesting or entering home
- Vent closure designed for maximum airflow
- Durable and weather-resistant
Documents
Specifications
- Color Finish Name:
- White
- Diameter:
- 4 in
- Height:
- 9-1/2 in
- Length:
- 5-7/8 in
- Material:
- Plastic
- Material Type:
- Calcium Filled Polypropylene
- UL Listed:
- No
- Vent Duct Shape:
- Round to Rectangular
- Width:
- 5-7/8 in