4 in. Metal Hose Clamp
4 in. Metal Hose Clamp
Package Quantity Info:
Each: 1 Case: 50 Pallet: 7200-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Heavy duty metal
- Adjusts using a screwdriver
- The clamps are oversized to fit around the duct
- Heavy duty adjustable mechanism for secure fit
- Steel body & mandrel
Documents
Specifications
- Color Finish Name:
- Silver
- Fits Pipe Size:
- 4 in
- Material:
- Metal
- Product Type:
- Worm Gear Clamp
- Thickness:
- 0.030 in
- Width:
- 7/16 in