This product requires certification to purchase.

4 in. x 8 ft. Silver Uninsulated Flexible Air Duct

You last purchased this on
 
Deflecto

4 in. x 8 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #DA0UL048
  • Item #4397871
  • Manufacturer Part #A0UL048
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Deflecto

4 in. x 8 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #DA0UL048
  • Item #4397871
  • Manufacturer Part #A0UL048
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 144
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Semi rigid heavy aluminum
  • 4" diameter
  • Pulls out to 8'
  • UL listed
  • Requires Certification

Documents


Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
4 in
Insulated:
No
Length:
8 ft
Material:
Aluminum Alloy
Maximum Airflow:
5000
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round