This product requires certification to purchase.

6 in. Brown Louvered Hood

You last purchased this on
 
Deflecto

6 in. Brown Louvered Hood

  • Fast #
  • Part #DHSM4W24
  • Item #1596682
  • Manufacturer Part #HSM4W/24
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Deflecto

6 in. Brown Louvered Hood

  • Fast #
  • Part #DHSM4W24
  • Item #1596682
  • Manufacturer Part #HSM4W/24
4.4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 24 Pallet: 1152
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stationary molded plastic louvers
  • Durable, weather resistant
  • Built in molded screen in louvers keeps birds and rodents from entering
  • Quick and easy installation
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Diameter:
4 in
Height:
6 in
Length:
6 in
Material:
Plastic
Material Type:
Calcium Filled Polypropylene
Width:
5/8 in