This product requires certification to purchase.

6 in. x 8 ft. Silver Uninsulated Flexible Air Duct

You last purchased this on
 
Deflecto

6 in. x 8 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #DA0684
  • Item #433829
  • Manufacturer Part #A068/4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Deflecto

6 in. x 8 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #DA0684
  • Item #433829
  • Manufacturer Part #A068/4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4 Pallet: 84
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fire resistant
  • Semi-rigid but flexible for easy installation
  • Ideal for HVAC and kitchen range hood venting
  • 6" diameter x 8' length
  • Requires Certification

Documents


Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
6 in
Insulated:
No
Length:
8 ft
Material:
Aluminum Alloy
Material Type:
3003
Maximum Airflow:
5000
UL Listed:
No
Vent Duct Shape:
Round