This product requires certification to purchase.

6 x 8 in. White Louvered Hood

You last purchased this on
 
Deflecto

6 x 8 in. White Louvered Hood

  • Fast #
  • Part #DHSM6W
  • Item #422536
  • Manufacturer Part #HSM6W
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Deflecto

6 x 8 in. White Louvered Hood

  • Fast #
  • Part #DHSM6W
  • Item #422536
  • Manufacturer Part #HSM6W
4.1 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Hood pipe diameter: 6"
  • Stationary molded plastic louvers
  • Durable and weather-resistant
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Diameter:
6 in
Height:
8 in
Length:
11 in
Material:
Aluminum, Plastic, Styrene
Material Type:
Calcium Filled Polypropylene
Width:
8 in