This product requires certification to purchase.

7-1/4 x 4-1/2 in. Bird Guard in Brown

You last purchased this on
 
Deflecto

7-1/4 x 4-1/2 in. Bird Guard in Brown

  • Fast #
  • Part #DUBGBB
  • Item #3326342
  • Manufacturer Part #UBGBB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Deflecto

7-1/4 x 4-1/2 in. Bird Guard in Brown

  • Fast #
  • Part #DUBGBB
  • Item #3326342
  • Manufacturer Part #UBGBB
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brown Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • One piece plastic construction
  • Installs over any 3" or 4" clothes dryer or bathroom exhaust fan
  • Helps prevent birds from nesting in vents and rodents from entering through vents
  • Check periodically and remove lint or other debris, if present
  • Quick, easy installation
  • Durable and weather resistant
  • UV inhibitor added to hood to prevent sun damage, cracking
  • Requires Certification

Documents


Specifications

Color Finish Name:
Brown
Length:
4-1/2 in
Material:
Plastic
Width:
7-1/4 in