Aluminum 4 in.
Aluminum 4 in.
Package Quantity Info:
Each: 1 Case: 6 Pallet: 864-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 4 in
- Length:
- 6 in
- Material:
- Aluminum
- Product Type:
- Vent Kit
- Width:
- 6 in