This product requires certification to purchase.

9-1/2 x 7-3/8 x 6 in. Aluminum Wall Vent in Silver

You last purchased this on
 
Deflecto

9-1/2 x 7-3/8 x 6 in. Aluminum Wall Vent in Silver

  • Fast #
  • Part #DDAHC6
  • Item #238032
  • Manufacturer Part #DAHC6
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Deflecto

9-1/2 x 7-3/8 x 6 in. Aluminum Wall Vent in Silver

  • Fast #
  • Part #DDAHC6
  • Item #238032
  • Manufacturer Part #DAHC6
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Available with screen if desired
  • Light gauge most commonly used in general venting
  • 3" Metal tail piece of easy attachment of duct
  • Spring loaded damper
  • Requires Certification

Specifications

Color Finish Name:
Silver
Diameter:
6 in
Height:
9-1/2 in
Length:
7-3/8 in
Material:
Aluminum
Width:
9 in