This product requires certification to purchase.

10 x 11 x 8 in. Wall Vent in Silver Aluminum

You last purchased this on
 
Deflecto

10 x 11 x 8 in. Wall Vent in Silver Aluminum

  • Fast #
  • Part #DDAHC8
  • Item #4572011
  • Manufacturer Part #DAHC8
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Deflecto

10 x 11 x 8 in. Wall Vent in Silver Aluminum

  • Fast #
  • Part #DDAHC8
  • Item #4572011
  • Manufacturer Part #DAHC8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Silver
Diameter:
8 in
Height:
11 in
Length:
10 in
Material:
Aluminum