Frequently Purchased Together
Product Details
Product Details
- Hood pipe diameter: 4"
- Aluminum
- Ideal for dryer or bathroom venting
- Fire resistant
- Positive action vent closure maximizes efficiency
- Safe all metal venting
Specifications
- Color Finish Name:
- Silver
- Diameter:
- 4 in
- Height:
- 14-3/8 in
- Length:
- 5-7/8 in
- Material:
- Aluminum
- UL Listed:
- No
- Vent Duct Shape:
- Round to Rectangular
- Width:
- 5-7/8 in