Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 3-1/4 in
- Diameter:
- 7 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 6-1/2 in
- Material:
- Steel
- Product Type:
- Transition
- UL Listed:
- No
- Vent Duct Shape:
- Round
- Width:
- 10 in