This product requires certification to purchase.

You last purchased this on
 
Deflecto

  • Fast #
  • Part #DDP24412
  • Item #831481
  • Manufacturer Part #DP244/12
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Deflecto

  • Fast #
  • Part #DDP24412
  • Item #831481
  • Manufacturer Part #DP244/12
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 1632
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Rigid aluminum pipe
  • 4" diameter
  • 24" Long
  • Requires Certification

Documents


Specifications

Diameter:
4 in
Duct Size:
4 in
Length:
24 in
Material:
Aluminum
Product Type:
Snap Lock Pipe
Vent Duct Shape:
Round