Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16 Pallet: 192-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Hood pipe diameter: 4"
Documents
Specifications
- Color Finish Name:
- White
- Diameter:
- 4 in
- Length:
- 11-5/8 in
- Material:
- Aluminum, Plastic, Styrene
- Material Type:
- Calcium Filled Polypropylene
- Width:
- 6 in