This product requires certification to purchase.

6 x 8 in. White Louvered Hood

You last purchased this on
 
Deflecto

6 x 8 in. White Louvered Hood

  • Fast #
  • Part #DSVMAW6
  • Item #4572013
  • Manufacturer Part #SVMAW6
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Deflecto

6 x 8 in. White Louvered Hood

  • Fast #
  • Part #DSVMAW6
  • Item #4572013
  • Manufacturer Part #SVMAW6
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stationary molded plastic louvers
  • Built in molded screen in louvers keeps birds and rodents from entering
  • Durable, weather resistant
  • Includes pipe
  • Less collar
  • Assembled
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Diameter:
6 in
Height:
8 in
Length:
11 in
Material:
Aluminum, Plastic, Rubber
Material Type:
Calcium Filled Polypropylene, Styrene
Vent Duct Shape:
Round to Rectangular
Width:
8 in