This product requires certification to purchase.

Duct Reducer Plastic

Deflecto

Duct Reducer Plastic

  • Fast #
  • Part #DIRB43
  • Item #3637863
  • Manufacturer Part #IRB43
3.3 out of 5 Customer Rating
Brand image
Deflecto

Duct Reducer Plastic

  • Fast #
  • Part #DIRB43
  • Item #3637863
  • Manufacturer Part #IRB43
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12 Pallet: 900
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Fort Wayne, IN
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designed to transition 4" & 3" diameter
  • Duct slips over increaser/reducer easily
  • Attach clamps (not included over duct and the increaser/reducer to complete connection
  • Seal joined edges with duct tape for increased efficiency
  • Ideal for bathroom fan exhaust applications
  • Duct slips over increaser/reducer to connect
  • Requires Certification

Documents


Specifications

Diameter:
4 in
Duct Size:
3 in;4 in
Height:
3-3/8 in
Length:
4 in
Material:
Plastic
UPC:
079916700113
Vent Duct Shape:
Round
Width:
4 in
With Crimp:
No