This product requires certification to purchase.

4 in. in Silver Aluminum Dryer Vent

You last purchased this on
 
Deflecto

4 in. in Silver Aluminum Dryer Vent

  • Fast #
  • Part #DDAIW
  • Item #3034674
  • Manufacturer Part #DAIW
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Deflecto

4 in. in Silver Aluminum Dryer Vent

  • Fast #
  • Part #DDAIW
  • Item #3034674
  • Manufacturer Part #DAIW
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Oval pipe so it fits in the wall cavity
  • Smooth aluminum
  • Fits any in-wall installation up to 9' tall
  • Allows for easy vent installation in laundry rooms located in the center of homes
  • Requires Certification

Documents


Specifications

Color Finish Name:
Silver
Diameter:
4 in
Length:
9 ft
Material:
Aluminum