This product requires certification to purchase.

3-7/8 x 10-5/8 in. Dryer Venting Kit

You last purchased this on
 
Deflecto

Supurr-Flex® 3-7/8 x 10-5/8 in. Dryer Venting Kit

  • Fast #
  • Part #DLTF
  • Item #657018
  • Manufacturer Part #LTF
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Deflecto

Supurr-Flex® 3-7/8 x 10-5/8 in. Dryer Venting Kit

  • Fast #
  • Part #DLTF
  • Item #657018
  • Manufacturer Part #LTF
3.6 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Easy to maintain
  • Accommodates any electric clothes dryer
  • Installation made easy
  • For indoor dryer venting
  • Fill reservoir with water to trap lint
  • Save on winter heating bills by diverting warm air into the room
  • Includes 4" D x 4' L flexible dryer duct, plastic reservoir and two plastic clamps
  • Use for condos, apartments, RVs and basements
  • Requires Certification

Specifications

Color Finish Name:
White
Diameter:
4 in
Height:
6-3/8 in
Length:
8 ft
Material:
Plastic
Product Type:
Trap Kit
Width:
11 in